text.skipToContent text.skipToNavigation

Toku Angle Grinder 230mmx22mm


This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article number TAG-900QJLTOK
Diameter
Rotational speed (1/min) 6500
Machine weight (kg) 3.48
Max. operation pressure (bar) 6.3
Sound power level 98
Packed per 1

Specifications

Diameter 13 mm
Rotational speed (1/min) 6500
Machine weight (kg) 3.48
Max. operation pressure (bar) 6.3
Sound power level 98
Tool insertion Other
Max. disc diameter (mm) 230
Vibrations (m/s²) 7.9
Device side air inlet Other
Max. sound pressure level 87
Required air volume 16.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Wattage 1.1
Weight per piece (g) 3417.75
Commodity code

Description

This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article numbers

Article number TAG-900QJLTOK
EAN 8717981047635
UBB 500619085003
UNSPSC 27112749
Manufacturer article nr  TAG-900QJL
Do not close this page. This message will disappear, when the page is fully loaded.