text.skipToContent text.skipToNavigation

Toku Angle Grinder 180mmx22mm


This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article number E2059.000.105
Diameter
Rotational speed (1/min) 8500
Machine weight (kg) 3.32
Max. operation pressure (bar) 6.3
Sound power level 98
Packed per 1

Specifications

Diameter 13 mm
Rotational speed (1/min) 8500
Machine weight (kg) 3.32
Max. operation pressure (bar) 6.3
Sound power level 98
Tool insertion Other
Max. disc diameter (mm) 180
Vibrations (m/s²) 9
Device side air inlet Other
Max. sound pressure level 87
Required air volume 16.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Wattage 1.1
Weight per piece (g) 3100
Commodity code
Type Angle Grinder

Description

This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article numbers

Article number E2059.000.105
EAN 8717981000623
UBB 500501193410
UNSPSC 27112749
Manufacturer article nr  TAG-700QJL
Do not close this page. This message will disappear, when the page is fully loaded.