text.skipToContent text.skipToNavigation

Toku Angle Grinder 115mmx22mm


This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel * M14 Spindle

Article number TAG-45MLHTOK
Diameter
Rotational speed (1/min) 13000
Machine weight (kg) 1.98
Max. operation pressure (bar) 6.3
Sound power level 104
Packed per 1

Specifications

Diameter 10 mm
Rotational speed (1/min) 13000
Machine weight (kg) 1.98
Max. operation pressure (bar) 6.3
Sound power level 104
Tool insertion M14
Max. disc diameter (mm) 115
Vibrations (m/s²) 11.7
Device side air inlet Other
Max. sound pressure level 93
Required air volume 10.8
Thread size M14 x 2
Sound uncertainty (dB(A)) 3
Brand Toku
Wattage 0.67
Weight per piece (g) 2448.6
Commodity code

Description

This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel * M14 Spindle

Article numbers

Article number TAG-45MLHTOK
EAN 8717981036295
UBB 500619084923
UNSPSC 27112749
Manufacturer article nr  TAG-45MLH
Do not close this page. This message will disappear, when the page is fully loaded.