text.skipToContent text.skipToNavigation

Toku Angle Grinder 100mmx16mm


This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article number TAG-40FLHTOK
Diameter
Rotational speed (1/min) 13000
Machine weight (kg) 1.9
Max. operation pressure (bar) 6.3
Sound power level 103
Packed per 1

Specifications

Diameter 10 mm
Rotational speed (1/min) 13000
Machine weight (kg) 1.9
Max. operation pressure (bar) 6.3
Sound power level 103
Tool insertion Other
Max. disc diameter (mm) 100
Vibrations (m/s²) 5.9
Device side air inlet Other
Max. sound pressure level 92
Required air volume 10.8
Thread size M8
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Wattage 0.67
Weight per piece (g) 2417.1
Commodity code

Description

This angled grinder by Toku is used for grinding and cutting. The dead-handle is vibration reduced. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Low vibrationlevel

Article numbers

Article number TAG-40FLHTOK
EAN 8717981031177
UBB 500619084840
UNSPSC 27112749
Manufacturer article nr  TAG-40FLH
Do not close this page. This message will disappear, when the page is fully loaded.