text.skipToContent text.skipToNavigation

Thrust pad DIN 6311 Steel Black Oxide M16

Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 59
Info
  • These thrust pads are intended for use with tommy screws DIN 6304 or DIN 6306, or with grub screws DIN 6332-IS.
Commodity code

Specifications

Diameter M16
Brand Fabory
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 59
Info
  • These thrust pads are intended for use with tommy screws DIN 6304 or DIN 6306, or with grub screws DIN 6332-IS.
Commodity code

Dimensions

d1 32
d2 12.1
d4 22
d5 14
h1 15
h2 7

Standards

DIN 6311

Article numbers

Article number 57675.320.016
EAN 8717077330207
UBB 500651157488
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.