text.skipToContent text.skipToNavigation

Threaded rod Tr length 1 meter Steel Plain C15 Tr12X3


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class C15
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 5
Full Box only

Specifications

Diameter Tr12
Length 1000 mm
Brand Fabory
Class C15
Material Steel
Thread direction Right
Surface treatment Plain
Thread Trapezoidal thread
Weight per piece (g) 690
Info
  • ISO-metric trapezoidal thread according to DIN 103, straightness of threaded rods according to ISO 2768-K.1 meter
Commodity code

Dimensions

d-D Tr12
L (mm) 1000
P 3

Article numbers

Article number 20460.120.003
EAN 8715492608390
UBB 950353031897
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.