text.skipToContent text.skipToNavigation

Threaded rod for shuttering, knuckle thread Steel Plain 4.8 20MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 4
Full Box only

Specifications

Diameter 20 mm
Length 1000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Weight per piece (g) 1850
Info Special features of threaded rods for shuttering:
  • Concrete may be poured without protecting the rods using plastic sleeves or similar.
  • After starching of the concrete the threaded rod can be easily loosened by hammering and unscrewing.
  • Concrete does not adhere well on the threaded profile, therefore cleaning of the rods is not necessary and the rods can be re-used.
  • The mortar to fill up the hole afterwards attaches very well in the counter-profile of the thread in the concrete.
Commodity code

Dimensions

D (mm) 20
L (mm) 1000

Article numbers

Article number 20420.200.001
EAN 8715492608321
UBB 950353031301
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.