text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Steel 4.8 2 meter M10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Thread Metric thread
Packed per 1

Specifications

Diameter M10
Length 2000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Thread Metric thread
Weight per piece (g) 1000
Info 2 meter
Commodity code

Dimensions

d-D M10
L (mm) 2000
P 1.5

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20325.100.001
EAN 8715494544078
UBB 500627719494
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.