text.skipToContent text.skipToNavigation

Threaded rod BSW Plain Steel 4.8 7/8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 2
Full Box only

Specifications

Diameter 7/8 Inch
Length 1000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 9
Weight per piece (g) 2540
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
Commodity code

Dimensions

L (mm) 1000

Article numbers

Article number 20240.222.001
EAN 8715492606419
UBB 950353015064
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.