text.skipToContent text.skipToNavigation

Threaded rod BSW Brass CU2/CU3 3/16

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Thread direction Right
Threads per inch 24
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.

Specifications

Diameter 3/16 Inch
Length 1000 mm
Brand Fabory
Material Brass
Thread direction Right
Threads per inch 24
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
Commodity code

Dimensions

L (mm) 1000

Article numbers

Article number 46290.047.001
EAN 8715492842534
UBB 950353187160
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.