text.skipToContent text.skipToNavigation

T-Drill RSD Countersunk Head Terrace Screw 5.0x40 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 3.56
Packed per 100
Full Box only

Specifications

Diameter 5
Length 40
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 3.56
Commodity code

Dimensions

b 26
d-D 5
dk (max.) 7.95
k 3
Driver size 25
L (mm) 40

Article numbers

Article number 51148.050.040
EAN 8725928132450
UBB 500728768945
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.