text.skipToContent text.skipToNavigation

Super-Drill Countersunk Head Timber Screw 6.0x150 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Packed per 100
Full Box only

Specifications

Diameter 6
Length 150
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 25.43
Commodity code

Dimensions

b 66
d-D 6
dk (max.) 12
k 3.6
Driver size 25
L (mm) 150

Article numbers

Article number 51143.060.150
EAN 8725928132412
UBB 500728768523
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.