text.skipToContent text.skipToNavigation

Super-Drill Countersunk Head Timber Screw 5.0x65 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter 5
Length 65
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 7.51
Commodity code

Dimensions

b 42
d-D 5
dk (max.) 10
k 3
Driver size 20
L (mm) 65

Article numbers

Article number 51143.050.065
EAN 8725928132252
UBB 500728766964
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.