text.skipToContent text.skipToNavigation

Super-Drill Countersunk Head Timber Screw 5.0x60 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter 5
Length 60
Brand Fabory
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Weight per piece (g) 6.79
Commodity code

Dimensions

b 40
d-D 5
dk (max.) 10
k 3
Driver size 20
L (mm) 60

Article numbers

Article number 51143.050.060
EAN 8725928132245
UBB 500728766881
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.