text.skipToContent text.skipToNavigation

Structural Washer Flat F436 Hardened steel 2.3/4"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 417.31
Commodity code
Packed per 1

Specifications

Diameter 2.3/4 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 417.31
Commodity code

Dimensions

ID 2.875
OD 5
T (max.) 0.34
T (min.) 0.24

Standards

ASTM F436
DIN 125-1A

Article numbers

Article number 38096.698.001
EAN 8712423134492
UBB 500754800588
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.