text.skipToContent text.skipToNavigation

Structural Washer Flat Hardened steel 2.1/4"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 254.01
Commodity code
Packed per 1

Specifications

Diameter 2.1/4 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 254.01
Commodity code

Dimensions

ID 2.375
OD 4
T (max.) 0.34
T (min.) 0.24

Standards

ASTM F436
DIN 125-1A

Article numbers

Article number 38096.571.001
EAN 8712423134478
UBB 500754800174
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.