text.skipToContent text.skipToNavigation

Structural Washer Flat Hardened steel 2.1/2"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 326.59
Commodity code
Packed per 1

Specifications

Diameter 2.1/2 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 326.59
Commodity code

Dimensions

ID 2.625
OD 4.5
T (max.) 0.34
T (min.) 0.24

Standards

DIN 125-1A
ASTM F436

Article numbers

Article number 38096.635.001
EAN 8712423134485
UBB 500754800331
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.