text.skipToContent text.skipToNavigation

Structural Washer Flat F436 Hardened steel 1.7/8"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 163.29
Commodity code
Packed per 1

Specifications

Diameter 1.7/8 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 163.29
Commodity code

Dimensions

ID 2
OD 3.5
T (max.) 0.28
T (min.) 0.178

Standards

DIN 125-1A
ASTM F436

Article numbers

Article number 38096.476.001
EAN 8712423134454
UBB 500754799772
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.