text.skipToContent text.skipToNavigation

Structural Washer Flat Hardened steel 1.3/4"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 148.8
Commodity code
Packed per 1

Specifications

Diameter 1.3/4 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 148.8
Commodity code

Dimensions

ID 1.875
OD 3.375
T (max.) 0.28
T (min.) 0.178

Standards

ASTM F436
DIN 125-1A

Article numbers

Article number 38096.444.001
EAN 8712423134447
UBB 500754799517
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.