text.skipToContent text.skipToNavigation

Structural Washer Flat F436 Hardened steel 1.1/4"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 63.96
Commodity code
Packed per 1

Specifications

Diameter 1.1/4 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 63.96
Commodity code

Dimensions

ID 1.375
OD 2.5
T (max.) 0.177
T (min.) 0.136

Standards

DIN 125-1A
ASTM F436

Article numbers

Article number 38096.317.001
EAN 8712423134409
UBB 500754798782
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.