text.skipToContent text.skipToNavigation

Structural Washer Flat Hardened steel 1"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 42.18
Commodity code
Packed per 1

Specifications

Diameter 1 Inch
Brand Fabory
Class 35-48 HRC
Material Steel
Weight per piece (g) 42.18
Commodity code

Dimensions

ID 1.0625
OD 2
T (max.) 0.177
T (min.) 0.136

Standards

ASTM F436
DIN 125-1A

Article numbers

Article number 38096.254.001
EAN 8712423134386
UBB 500754798378
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.