text.skipToContent text.skipToNavigation

Structural Flat Washer F436 plain 2"


Article number
Diameter
Show all diameters
Brand Fabory
Class 35-48 HRC
Material Stainless steel
Weight per piece (g) 172.37
Commodity code
Packed per 1

Specifications

Diameter 2 Inch
Brand Fabory
Class 35-48 HRC
Material Stainless steel
Weight per piece (g) 172.37
Commodity code

Dimensions

ID 2.125
OD 3.75
T (max.) 0.28
T (min.) 0.178

Standards

ASTM F436
DIN 125-1A

Article numbers

Article number 38096.508.001
EAN 8712423134461
UBB 500754799939
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.