text.skipToContent text.skipToNavigation

Straight barrel nipple steel


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 46
Packed per 1

Specifications

Diameter 1/8"
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 46
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Standards

EN 10241
DIN 2986

Article numbers

Article number 75136.031.100
EAN 8715493425910
UBB 204093079133
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.