text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Steel Zinc plated M4X40

  1. ART NR 17123.040.040
  2. EAN 8712547015417
  3. UBB 950370013027
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
d1 M4
Length (L) (mm) 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 27
  1. Select other sizes

Specifications

d2 3.45
h 15
P 0.70