text.skipToContent text.skipToNavigation

Steel Plain 30X60X55MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 340
Packed per 1

Specifications

Diameter 30 mm
Length 55 mm
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 340
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Commodity code

Dimensions

d1 30
d2 60
D (mm) 30
Fa (max.) (N) 5100
F (max.) (N) 12000
i 55
L (mm) 55
α (max.) ino 8
β (max.) ino 14

Article numbers

Article number 57807.360.055
EAN 8715492878885
UBB 950185032196
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.