text.skipToContent text.skipToNavigation

Steel Plain 25X50X45MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 210
Packed per 1

Specifications

Diameter 25 mm
Length 45 mm
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 210
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Commodity code

Dimensions

d1 25
d2 50
D (mm) 25
Fa (max.) (N) 3800
F (max.) (N) 9000
i 40
L (mm) 45
α (max.) ino 8
β (max.) ino 14

Article numbers

Article number 57807.275.045
EAN 8715492878861
UBB 950185031933
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.