text.skipToContent text.skipToNavigation

Steel Plain 20X45X75MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.

Specifications

Diameter 20 mm
Length 75 mm
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Commodity code

Dimensions

d1 20
d2 45
D (mm) 20
Fa (max.) (N) 5500
F (max.) (N) 13500
i 70
L (mm) 75
α (max.) ino 8
β (max.) ino 15

Article numbers

Article number 57807.245.075
EAN 8715492878854
UBB 950185031859
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.