text.skipToContent text.skipToNavigation

Steel Plain 20X45X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 16
Packed per 2
Full Box only

Specifications

Diameter 20 mm
Length 40 mm
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 16
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Commodity code

Dimensions

d1 20
d2 45
D (mm) 20
Fa (max.) (N) 2600
F (max.) (N) 6800
i 35
L (mm) 40
α (max.) ino 8
β (max.) ino 15

Article numbers

Article number 57807.245.040
EAN 8715492878847
UBB 950185031776
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.