text.skipToContent text.skipToNavigation

Steel Plain 10X25X25MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 40
Packed per 2
Full Box only

Specifications

Diameter 10 mm
Length 25 mm
Brand Trelleborg
Material Steel
Surface treatment Plain
Type no. VP
Weight per piece (g) 40
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Commodity code

Dimensions

d1 10
d2 25
D (mm) 10
Fa (max.) (N) 750
F (max.) (N) 2300
i 20
L (mm) 25
α (max.) ino 8
β (max.) ino 15

Article numbers

Article number 57807.125.025
EAN 8715492878793
UBB 950185031362
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.