text.skipToContent text.skipToNavigation

Steel 5.8 Black oxide M8X8


Article number
Brand Fabory Approved
Class 5.8
D1_MM 3.5
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Packed per 3
Full Box only

Specifications

Brand Fabory Approved
Class 5.8
D1_MM 3.5
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Weight per piece (g) 8.6
Info Material: Sleeve steel grade 5.8. Thrust pin steel. Spring steel grade D.Version: Black oxidized. Thrust pin hardened.Note: These spring plungers are chiefly used as ejectors and spring stops in machine construction.Drawing reference: 1) grub screw glued in.
Commodity code

Dimensions

D 8
D1 3.5
D2 6.2
F1 = springiness beginning in N 10
F2 = springiness end in N 28
H 8
L1 20
N 1.2
L 40
S 2.5
T 2
T1 1.4

Article numbers

Article number 58724.080.008
UBB 500690052344
UNSPSC 31162807
Manufacturer article nr  K0657.608X40

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.