text.skipToContent text.skipToNavigation

Lenox Bi-Metal Hole Saw 14mm 40mm


Article number 6G133286
Diameter 14
Cutting depth (mm) 40
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes
Brand Lenox
Packed per 1

Specifications

Diameter 14
Cutting depth (mm) 40
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes
Brand Lenox
Weight per piece (g) 40
Commodity code
Type Bi-Metal Hole Saw

Article numbers

Article number 6G133286
UBB 500632791322
UNSPSC 27112826
Manufacturer article nr  300099L
Do not close this page. This message will disappear, when the page is fully loaded.