text.skipToContent text.skipToNavigation

Bosch Hole Saw for Brass/Cast Iron/NF Metal/Steel/SS 19mm 20mm


Article number B4957.584.780
Diameter 19
Cutting depth (mm) 20
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium No
Suitable for plastic No
Packed per 1

Specifications

Diameter 19
Cutting depth (mm) 20
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium No
Suitable for plastic No
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron Yes
Suitable for wood No
Suitable for brass Yes
Brand Bosch
Weight per piece (g) 65
Commodity code
Type Hole Saw

Article numbers

Article number B4957.584.780
EAN 3165140376013
UBB 500505050772
UNSPSC 27112826
Manufacturer article nr  2608584780
Do not close this page. This message will disappear, when the page is fully loaded.