text.skipToContent text.skipToNavigation

Stahlwille Socket Spanner Set in Plastic Box Hex 4.5-13mm 1/4" Square Drive 13-Piece


Article number 3T898942
Number of socket spanners 0
Total number of tools 13
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 9
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 13
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 9
Brand Stahlwille
Weight per piece (g) 0.72
Commodity code
Type Socket Spanner Set

Article numbers

Article number 3T898942
EAN 4018754261505
UBB 500636300864
UNSPSC 27111703
Manufacturer article nr  96011119
Do not close this page. This message will disappear, when the page is fully loaded.