text.skipToContent text.skipToNavigation

Stanley Screwdriver VDE 416 PH2 125mm


Article number
Blade length (mm)
Show all
Screwing system Phillips
Size 2
VDE tested Yes
Brand Stanley
Weight per piece (g) 97
Commodity code
Packed per 1

Specifications

Blade length (mm) 125
Screwing system Phillips
Size 2
VDE tested Yes
Brand Stanley
Weight per piece (g) 97
Commodity code

Article numbers

Article number S4368.416.125
EAN 3253560654160
UBB 500512238295
UNSPSC 27111701
Manufacturer article nr  0-65-416

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.