text.skipToContent text.skipToNavigation

Stanley Screwdriver VDE 415 PH1 100mm


Article number
Blade length (mm)
Show all
Screwing system Phillips
Size 1
VDE tested Yes
Brand Stanley
Weight per piece (g) 79
Commodity code
Packed per 1

Specifications

Blade length (mm) 100
Screwing system Phillips
Size 1
VDE tested Yes
Brand Stanley
Weight per piece (g) 79
Commodity code

Article numbers

Article number S4368.415.100
EAN 3253560654153
UBB 500512238113
UNSPSC 27111701
Manufacturer article nr  0-65-415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.