text.skipToContent text.skipToNavigation

PB Swiss Tools PB 8192 RB Green Pozidriv Screwdriver PZ0 60mm Blade Length Compact Slim Handle 140mm


Article number
Blade length (mm)
Show all
Design Straight
Screwing system Pozidriv PZ
Weight 23
Total length (mm) 140
Type of shaft Round
Grip design 2-components
Packed per 1

Specifications

Blade length (mm) 60
Design Straight
Screwing system Pozidriv PZ
Weight 23
Total length (mm) 140
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 23
Commodity code
Type Green Pozidriv Screwdriver

Article numbers

Article number P0504.101.060
EAN 7610733254064
UBB 500627755449
UNSPSC 27111701
Manufacturer article nr  PB 8192.0-60 LG

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.