text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted Screwdriver 2 x 0.3mm 40mm Blade Length 1-Component Handle 100mm


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 8
Blade length (mm) 40
Blade width (mm) 2
Blade thickness (mm) 0.3
Type of shaft Round
Packed per 1

Specifications

Total length (mm) 100
Design Straight
Weight 8
Blade length (mm) 40
Blade width (mm) 2
Blade thickness (mm) 0.3
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 2.5
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 8
Commodity code
Type Slotted Screwdriver

Article numbers

Article number P0500.000.040
EAN 7610733212736
UBB 500504147181
UNSPSC 27111701
Manufacturer article nr  PB 8140.00-40

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.