text.skipToContent text.skipToNavigation

Stanley Punch 0-58-911 0.8mm


Article number S4303.911.008
Length (m) 125
Material Other
Diameter tip (mm) 0.8
Brand Stanley
Weight per piece (g) 54
Commodity code
Packed per 2
Full Box only

Specifications

Length (m) 125
Material Other
Diameter tip (mm) 0.8
Brand Stanley
Weight per piece (g) 54
Commodity code

Article numbers

Article number S4303.911.008
EAN 3253560589110
UBB 420116213414
UNSPSC 27111505
Manufacturer article nr  0-58-911
Do not close this page. This message will disappear, when the page is fully loaded.