text.skipToContent text.skipToNavigation

Stanley FatMax Phillips Screwdriver PH2 30mm Blade Length Soft Grip


Article number
Blade length (mm)
Show all
Screwing system Phillips
Size 2
Brand Stanley
Weight per piece (g) 49
Commodity code
Model FatMax
Packed per 1

Specifications

Blade length (mm) 30
Screwing system Phillips
Size 2
Brand Stanley
Weight per piece (g) 49
Commodity code
Model FatMax
Type Phillips Screwdriver

Article numbers

Article number S4367.407.030
EAN 3253560654078
UBB 500512234641
UNSPSC 27111701
Manufacturer article nr  0-65-407

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.