text.skipToContent text.skipToNavigation

Stanley FatMax Phillips Screwdriver PH1 30mm Blade Length Soft Grip


Article number
Blade length (mm)
Show all
Screwing system Phillips
Size 1
Brand Stanley
Weight per piece (g) 45
Commodity code
Model FatMax
Packed per 1

Specifications

Blade length (mm) 30
Screwing system Phillips
Size 1
Brand Stanley
Weight per piece (g) 45
Commodity code
Model FatMax
Type Phillips Screwdriver

Article numbers

Article number S4367.406.030
EAN 3253560654061
UBB 500512234567
UNSPSC 27111701
Manufacturer article nr  0-65-406

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.