text.skipToContent text.skipToNavigation

Stanley FatMax Flared Screwdriver 5.5mm 150mm Blade Length 3-Component Handle


Article number
Blade length (mm) 150
Blade width (mm) 5.5
Brand Stanley
Weight per piece (g) 79
Commodity code
Model FatMax
Type Flared Screwdriver
Packed per 1

Specifications

Blade length (mm) 150
Blade width (mm) 5.5
Brand Stanley
Weight per piece (g) 79
Commodity code
Model FatMax
Type Flared Screwdriver

Article numbers

Article number S4367.483.150
EAN 3253560654832
UBB 500512231423
UNSPSC 27111701
Manufacturer article nr  0-65-483

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.