text.skipToContent text.skipToNavigation

Stanley FatMax Flared Screwdriver 4mm 125mm Blade Length 3-Component Handle


Article number
Blade length (mm) 125
Blade width (mm) 4
Brand Stanley
Weight per piece (g) 53
Commodity code
Model FatMax
Type Flared Screwdriver
Packed per 1

Specifications

Blade length (mm) 125
Blade width (mm) 4
Brand Stanley
Weight per piece (g) 53
Commodity code
Model FatMax
Type Flared Screwdriver

Article numbers

Article number S4367.481.125
EAN 3253560654818
UBB 500512231001
UNSPSC 27111701
Manufacturer article nr  0-65-481

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.