text.skipToContent text.skipToNavigation

Wera 8790 HMC HF Zyklop socket with 1/2" drive with holding function, 18 x 37 mm


Article number 4A518207
Wrench width (mm) 18
Length (m) 37
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Packed per 1

Specifications

Wrench width (mm) 18
Length (m) 37
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Weight per piece (g) 94
Commodity code
Type Zyklop Socket

Article numbers

Article number 4A518207
EAN 4013288181077
UBB 500643609646
UNSPSC 31161507
Manufacturer article nr  05003738001
Do not close this page. This message will disappear, when the page is fully loaded.