text.skipToContent text.skipToNavigation

Stainless steel A4 ferrule 8MM

Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 14
Commodity code

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 14
Commodity code

Dimensions

A 9
B 18
Clamping size 8
L (mm) 28
S 3
WR-ø 8

Article numbers

Article number 54246.080.001
EAN 4043377195883
UBB 500616942669
UNSPSC 31163102

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.