text.skipToContent text.skipToNavigation

Stainless steel A4 ferrule 12MM


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 118
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 118
Commodity code

Dimensions

A 14.2
B 28.5
Clamping size 12
L (mm) 42
S 4
WR-ø 12

Article numbers

Article number 54246.120.001
EAN 4043377195906
UBB 500616942826
UNSPSC 31163102

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.