text.skipToContent text.skipToNavigation

Stainless steel A2 250MM

Specifications

Length 250 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 123.3
Commodity code

Dimensions

d 6
d1 5.25
L (mm) 250

Article numbers

Article number 17571.060.250
EAN 8712547004640
UBB 203370001760
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.