text.skipToContent text.skipToNavigation

Stainless steel A2 100MM


Article number
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 22.4
Commodity code
Packed per 50
Full Box only

Specifications

Length 100 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 22.4
Commodity code

Dimensions

d 4.4
d1 4
L (mm) 100

Article numbers

Article number 17571.040.100
EAN 8712547004619
UBB 203370001430
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.