text.skipToContent text.skipToNavigation

Stainless spring steel A4 (1.4401) M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Stainless spring steel
Material technical A4 (1.4401)
Type no. M
Weight per piece (g) 1.4
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Stainless spring steel
Material technical A4 (1.4401)
Type no. M
Weight per piece (g) 1.4
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Commodity code

Dimensions

d1 6.1
d2 14.2
h 2.2
s 1.4

Article numbers

Article number 55443.060.001
EAN 8715494043670
UBB 500500778617
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.