text.skipToContent text.skipToNavigation

Stahlwille Torque wrench 714R/10


Article number G0616.010.010
Electronic No
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) 10 - 100
Screwdriver model No
Accuracy according to ISO 6789 (%) 2
Brand Stahlwille
Packed per 1

Specifications

Electronic No
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) 10 - 100
Screwdriver model No
Accuracy according to ISO 6789 (%) 2
Brand Stahlwille
Weight per piece (g) 1657
Commodity code

Article numbers

Article number G0616.010.010
EAN 4018754212750
UBB 500618462211
UNSPSC 27111715
Manufacturer article nr  96501010
Do not close this page. This message will disappear, when the page is fully loaded.