text.skipToContent text.skipToNavigation

Stahlwille Impact socket 66IMP 24 mm


Article number
Surface protection Chromium-plated
Wrench width (mm) 24
Length (m) 110
Connection size 1 inch
For impact screwdriver Yes
Brand Stahlwille
Weight per piece (g) 1430
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 24
Length (m) 110
Connection size 1 inch
For impact screwdriver Yes
Brand Stahlwille
Weight per piece (g) 1430
Commodity code

Article numbers

Article number G0531.240.001
EAN 4018754016402
UBB 203122323645
UNSPSC 27111704
Manufacturer article nr  26020024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.